Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Front drilling jig, plastic

For detailed information, other images and documents, please select individual articles from the following table.

Front drilling jig, plastic

For Nova Pro Scala, for universal use for front drill holes of all drawer side heights up to H186
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
For precise pre-drilling and centre-punching of front fastener and railing


  • Efficient mounting of drawers

  • Precise drilling of ∅10 mm


With scale to directly position overhangs or projections


Easy adjustment of the drilling jig



Drill bushings made from hardened steel


Very long-lasting, low-wear



Drilling position labelled


Simple handling