Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Fuel canister, 5 l
Fuel canister, 5 l - 1
Fuel canister, 5 l - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fuel canister, 5 l

With two spouts for petrol and diesel
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
  • Heavy-duty material results in particularly low permeation (odour-neutral)

  • Spout for diesel vehicles integrated into the body of the canister (black)

  • Red spout for petrol

  • Suitable for E10

  • Child-safe, certified safety lock
Notice

The discharge pipes are suitable for vehicles with misfuelling protection guard and thus meet all current requirements.

TÜV-tested manufacture

HD-PE with UN approval according to ADR/GGVSEB for transporting hazardous goods.


From 1/6/2015, all fuel canisters (UN/RKK) must be labelled by the end user in accordance with the GHS/CLP regulation.