Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Full pull-out DWD XP Tipmatic Plus
Full pull-out DWD XP Tipmatic Plus - 1
Full pull-out DWD XP Tipmatic Plus - 2
Full pull-out DWD XP Tipmatic Plus - 3
Full pull-out DWD XP Tipmatic Plus - 4
Full pull-out DWD XP Tipmatic Plus - 5

For detailed information, other images and documents, please select individual articles from the following table.

Full pull-out DWD XP Tipmatic Plus

Mechanical opening system activates by tapping lightly anywhere on the entire front panel.
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
Optimal access to stored goods


Thanks to full drawer pull-out



Secure closing


Thanks to catch system



Precision adjustment of front gap (+2/-1 mm)


Thanks to depth adjustment at either side



No need to modify drawers



Integrated unhinging and transport guard

Notice

The drawer's opening requires a minimum clearance of 4 mm, with a width of 1,200 mm and a maximum front height of 300 mm. Front parts higher than 300 mm require a wider front clearance.

Dimensions not binding. Subject to technical changes.