Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Full extension DWD XP Tipmatic Plus
Full extension DWD XP Tipmatic Plus - 1
Full extension DWD XP Tipmatic Plus - 2
Full extension DWD XP Tipmatic Plus - 3
Full extension DWD XP Tipmatic Plus - 4
Full extension DWD XP Tipmatic Plus - 5

For detailed information, other images and documents, please select individual articles from the following table.

Full extension DWD XP Tipmatic Plus

Mechanical opening system activates by tapping lightly anywhere on the entire front panel.

See product details

Available in 1 version
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
Optimal access to stored goods


Thanks to full extraction of drawer



Secure closing


Thanks to catch system



Precision adjustment of front gap (+2/–1 mm)


Thanks to depth adjustment at either side



No need to modify drawers



Integrated unhinging and transport guard

Notice

Activation across the entire front necessitates a minimum front gap of 4 mm, with a unit width of up to 1200 mm and a front height of up to 300 mm. Fronts higher than 300 mm necessitate a larger front gap.

Dimensions not binding. Subject to technical changes!