Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Dynamoov Self-close concealed slide, full-extension slide With automatic feed
Dynamoov Self-close concealed slide, full-extension slide With automatic feed - 1
Dynamoov Self-close concealed slide, full-extension slide With automatic feed - 2
Dynamoov Self-close concealed slide, full-extension slide With automatic feed - 3
Dynamoov Self-close concealed slide, full-extension slide With automatic feed - 4
Dynamoov Self-close concealed slide, full-extension slide With automatic feed - 5
Dynamoov Self-close concealed slide, full-extension slide With automatic feed - 6
Dynamoov Self-close concealed slide, full-extension slide With automatic feed - 7
Dynamoov Self-close concealed slide, full-extension slide With automatic feed - 8
Dynamoov Self-close concealed slide, full-extension slide With automatic feed - 9

For detailed information, other images and documents, please select individual articles from the following table.

Dynamoov Self-close concealed slide, full-extension slide With automatic feed
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
  • Runs lightly and with precision thanks to abrasion-resistant plastic rollers

  • High lateral stability from wide guide rails

  • Lowest pulling forces, suitable also for small drawers

  • Narrow joint profile owing to integrated front support
Notice

The lock coupling enables height adjustment of + 3.5 mm.

Specified dimensions not binding. Subject to technical changes!