Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Full extension Nova Pro with soft close
Full extension Nova Pro with soft close - 1
Full extension Nova Pro with soft close - 2
Full extension Nova Pro with soft close - 3
Full extension Nova Pro with soft close - 4

For detailed information, other images and documents, please select individual articles from the following table.

Full extension Nova Pro with soft close

With integrated damper system

See product details

Available in 5 versions
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
Synchronised roller rail


Silent and fluid rails that do not catch when opened or closed



Maximum stability



Minimal reduction values



The drawer can be assembled and disassembled without tools

Specified dimensions are not binding. Product subject to technical changes.