Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Full-vision goggles WEGA®

For detailed information, other images and documents, please select individual articles from the following table.

Full-vision goggles WEGA®

The light-weight of full-vision goggles
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
  • Slim design and lightweight (46 g)

  • Perfect fit and very comfortable to wear thanks to flexible soft components

  • Adapts to the shape of the wearer's face

  • Adjustable headband

  • High-quality lens coating

  • Outer panes are extremely scratch-resistant and inside panes feature a permanent anti-fog coating

  • Ideal for combining with hard hats and breathing masks

  • 100% UV protection up to 400 nm