Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

EasyClick furniture hinge 155° - 45/9.5 mm With snap lock

For detailed information, other images and documents, please select individual articles from the following table.

EasyClick furniture hinge 155° - 45/9.5 mm With snap lock
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
  • Opening angle: 155°

  • Depth adjustment via eccentric fitting +3 mm, -1 mm

  • Opening and closing movements: 80,000 cycles

Dimensions subject to change. Subject to technical changes!