Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Sepa 41 series furniture hinge
Sepa 41 series furniture hinge - 1
Sepa 41 series furniture hinge - 2
Sepa 41 series furniture hinge - 3
Sepa 41 series furniture hinge - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Sepa 41 series furniture hinge

Recessed hinge for invisible door stop

See product details

Available in 2 versions
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
  • For a material thickness of 24 mm and above

  • Load capacity with 2 hinges 17 kg, with 3 hinges 23 kg

Specified dimensions not binding. Subject to technical changes!