Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

TIOMOS Impresso 110/37 E furniture hinge With integrated damper

For detailed information, other images and documents, please select individual articles from the following table.

TIOMOS Impresso 110/37 E furniture hinge With integrated damper

See product details

Available in 4 versions
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
  • For furniture with 37° corner

  • Tiomos Impresso, tool-free assembly

  • Easy-to-adjust depth using worm screw

  • 3D adjustment with compatible mounting plate

  • Seamless joints


Available in three models:


  • With integrated damper (adjustment enables three forces to be selected)

  • Without built-in damper

  • No soft-close function, free (no spring)

Specified dimensions are not binding. Subject to technical changes.