Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Object hinge
Object hinge - 1
Object hinge - 2
Object hinge - 3
Object hinge - 4
Object hinge - 5
Object hinge - 6
Object hinge - 7

For detailed information, other images and documents, please select individual articles from the following table.

Object hinge

External overlay
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
  • Material: Die-cast zinc, nickel plated

  • Opening angle: 180°

  • 2D adjustment

  • Suitable for doors with a maximum thickness of 19 mm

  • Plastic bushings and reinforced pins

  • Maximum door height: 600 mm

  • Maximum door height: 2,400 mm
Notice

Five hinges are needed for a 2,000 mm tall door

Specified dimensions are not binding. Subject to technical changes.