Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Chiptronic furniture lock
Chiptronic furniture lock - 1
Chiptronic furniture lock - 2
Chiptronic furniture lock - 3
Chiptronic furniture lock - 4
Chiptronic furniture lock - 5
Chiptronic furniture lock - 6

For detailed information, other images and documents, please select individual articles from the following table.

Chiptronic furniture lock

Electronic wireless locking system, also for use in glass display cases. Easy to install with no milling or drilling required.
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
  • 125 kHz RFID transponder

  • Up to 32 transponders possible per lock

  • Guaranteed to open at least 10,000 times on one battery
Notice
  • Lock function: The lock closes automatically after three seconds

  • Power supply: For safety reasons, it is not possible to close the lock when no battery power is being supplied.

  • Delivered state: The closing function must be programmed using the transponder programming card, which must be ordered separately.