Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Chiptronic furniture lock
Chiptronic furniture lock - 1
Chiptronic furniture lock - 2
Chiptronic furniture lock - 3
Chiptronic furniture lock - 4
Chiptronic furniture lock - 5
Chiptronic furniture lock - 6

For detailed information, other images and documents, please select individual articles from the following table.

Chiptronic furniture lock

Electronic wireless locking system — also for use in glass display cases. Easy to install with no milling or drilling required.
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
  • 125 kHz RFID transponder

  • Up to 32 transponders possible per lock

  • Guaranteed to open at least 10,000 times on one battery
Notice
  • Locking function: The lock closes automatically after three seconds

  • Power supply: For safety reasons, it is not possible to close the lock when no battery power is being supplied.

  • Delivered state: The closing function must be programmed using the transponder programming card, which must be ordered separately.