Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Gas melter
Gas melter - 1
Gas melter - 2
Gas melter - 3
Gas melter - 4
Gas melter - 5

For detailed information, other images and documents, please select individual articles from the following table.

Gas melter

Portable, gas-operated melter for quick and targeted melting of hard wax

See product details

Available in 1 version
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
Versatile


  • Cordless operation makes the gas melter flexible to use

  • Pen shape makes it easier to handle

  • The gas melter is always ready to use thanks to the lighter integrated into the lid


Excellent temperature regulation


The processing temperature can be adjusted without switching off the gas melter.



High level of safety


The gas melter is switched off automatically when the cap is pressed on.

Notice

The gas melter is supplied empty. "Butane gas", art. no. 0893250001, is required to fill the gas melter for the first time.


Gas volume is 9 ml. This equates to a burning time of 60-90 minutes.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.