Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Gel connection/joint sleeve WGM 0.6/1 kV
Gel connection/joint sleeve WGM 0.6/1 kV - 1
Gel connection/joint sleeve WGM 0.6/1 kV - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Gel connection/joint sleeve WGM 0.6/1 kV

Double seal for increased reliability

See product details

Available in 2 versions
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
Advantages of gel technology:


  • No special tools (crimping pliers, soldering torch etc.) required

Saves on costs


  • No curing, ready to use immediately

Saves time


  • No open flame required

  • No expiration date

Can therefore be stored for an unlimited period


  • No mixing required
Notice

The 5-pin screw terminal block included in the scope of delivery must be used.


WGM16 to be used only in conjunction with rigid conductors!

DIN EN 50393