Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

MS 5000 glass door lock With spring-loaded bar
MS 5000 glass door lock With spring-loaded bar - 1
MS 5000 glass door lock With spring-loaded bar - 2
MS 5000 glass door lock With spring-loaded bar - 3
MS 5000 glass door lock With spring-loaded bar - 4

For detailed information, other images and documents, please select individual articles from the following table.

MS 5000 glass door lock With spring-loaded bar
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
  • Can be used for right/left locking direction, load up, load down

  • Forced locking option

Specified dimensions not binding. Subject to technical changes!