Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Glass shelf support with suction cup
Glass shelf support with suction cup - 1
Glass shelf support with suction cup - 2

For detailed information, other images and documents, please select individual articles from the following table.

Glass shelf support with suction cup
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
Material: Steel, nickel-plated


  • High degree of resistance to breakage

  • High-quality surface


5-mm diameter pins, mitred


Stays securely in place on the side of the cupboard



Transparent suction cup


Affixes the glass panel

Specified dimensions not binding. Subject to technical changes!