Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Gluing clamp
Gluing clamp - 1
Gluing clamp - 2
Gluing clamp - 3
Gluing clamp - 4
Gluing clamp - 5

For detailed information, other images and documents, please select individual articles from the following table.

Gluing clamp

Variable spring clamp with powerful spring for gentle clamping

See product details

Available in 2 versions
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
  • Robust clamp for clamping, holding and joining materials during machining

  • Large clamping range with the constant clamping force and quick and easy adjustment thanks to the movable polyamide clamping arm

  • Soft plastic pressure plate prevents the workpiece from getting scratched

  • Reliable pre-setting of the clamping arm using the corrugated ratchet on the structurally optimised E-profile adjustment rail

  • Ergonomically shaped 2C handle with soft material inserts and polyamide for easy and effortless work