Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Goniometer Winkeltronik
Goniometer Winkeltronik - 1
Goniometer Winkeltronik - 2
Goniometer Winkeltronik - 3

For detailed information, other images and documents, please select individual articles from the following table.

Goniometer Winkeltronik

Electronic goniometer with two vials and digital display
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
  • Easy to use with clear display and intuitive operating elements

  • Digital display with 0.1 degree graduation for quick reading with maximum precision

  • Horizontal and vertical vials prevent placing at an incline, which typically leads to measurement errors

  • Long arms for good support and high flexibility

  • One arm slots inside the other when not in use for convenient storage

  • Automatic switch-off after 3 minutes prevents unnecessary use of battery power

  • Four batteries for a long battery life and uninterrupted work

  • Robust design in striking red