Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Graffiti remover

For detailed information, other images and documents, please select individual articles from the following table.

Graffiti remover

Graffiti-EX for smooth, non-absorbent indoor surfaces
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
The problem solver for graffiti on sensitive surfaces.



Very high cleaning performance


Effectively removes varnish, paint and felt-tip graffiti



With special paint dissolvers


Problematic paint coats are penetrated and dissolved without damaging the surface



Protects material and surface


Solvent-resistant surfaces are not attacked



Wide application range



AOX-free



Silicone-free

Notice

Prior to application, always check material compatibility and colour fading first in an invisible area, by applying graffiti remover with a cloth.


No façade cleaning (concrete/stone)

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.