Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Fast grinding polish Short Cut P05

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Fast grinding polish Short Cut P05

Extra coarse fast grinding polish for removing deep scratches in new and old paint coatings.
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
Innovative powdered consistency made from aluminium oxide


  • Maximum efficiency thanks to unrivalled removal rate, as well as excellent high-gloss properties

  • Sanding grooves from a grit of P1,200-1,500 can be easily removed


Thick consistency


  • Polish does not spray everywhere

  • Long-lasting

  • Low dust creation

  • No laborious re-cleaning of adjacent areas


Can be applied manually and by machine



For conventional and scratch-resistant paint types



Suitable for use on used and new paint surfaces



Silicone free

Notice

We recommend using the polish with our green polishing pad.