For detailed information, other images and documents, please select individual articles from the following table.
Cable transit
Cable transit for fire rated sealing of cables, cable bundles and small, combustible pipes with or without cable occupancy.
Register now and access more than 125,000 products


Variants
Register now and access more than 125,000 products
The cable transit consists of a round, thermoplastic shell and an intumescent inlay made of graphite:
- Fire resistance classes up to EI 240
- Extremely easy subsequent installation
- No cable coating
- 100% assignment possible
- Lining does not need to be removed from lightweight partition walls
- Absolutely maintenance-free
When used for fire-rated partitions, ETA 21/0075 and the Würth assembly instructions must be observed.
ETA-21/0075
Cable penetration sealing in massive walls, flexible partition walls and massive floors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!