For detailed information, other images and documents, please select individual articles from the following table.
Full-extension system Dynapro Tipmatic Plus
Load capacity: 60 kg
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Push fit
Tipmatic Plus opening system
To open, simply press lightly on any part of the front panel
No friction
Synchronisation
Friction-resistant plastic rollers
Easy handling and precise operation
Wide guides
Highly stable
Mounting brackets adjustable in three or two planes
The dimensions given are not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!