Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Guide rail for vertical installation box roller shutter systems with 25/25 mm slats
Guide rail for vertical installation box roller shutter systems with 25/25 mm slats - 1
Guide rail for vertical installation box roller shutter systems with 25/25 mm slats - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Guide rail for vertical installation box roller shutter systems with 25/25 mm slats
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
  • Easy to install on the front edges of cabinet sides, simply push on and screw in place

  • With 19-mm-thick side panels, the joints are 2.5 mm wide
Notice

Delivery time approx. 10 working days

Specified dimensions not binding. Subject to technical changes!