For detailed information, other images and documents, please select individual articles from the following table.
Drop-in anchor for W-PL gypsum plasterboard
For quick and easy mounting in gypsum plasterboard walls/ceilings, without pre-drilling
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Drop-in plasterboard anchor
- Precise and easy to drive in due to the sharp tip
- Easy to drive into pre-positioned installation with a single hammer blow
- For use in conjunction with a suitable wood screw (dia. 3.5-5.0 mm, minimum length 30 mm)
- The centric screw guidance ensures optimal screw position








For fastening lightweight fixtures:
- Lamps and lights
- Pictures
- Electrical accessories
- Decorative objects
- Hold the anchor horizontally and use a hammer to drive it in until it is flush.
- Select a suitable wood or anchor screw (dia. 3.5-5.0 mm, minimum length 30 mm) - note: take the fixture thickness into account.
- Screw the screw through the fixture and into the anchor until it is flush with the surface.
- Note the load capacity according to the load direction (transverse tension/tension load).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!