Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hammer drill bit Max Quadro-L Vario
Hammer drill bit Max Quadro-L Vario - 1
Hammer drill bit Max Quadro-L Vario - 2
Hammer drill bit Max Quadro-L Vario - 3
Hammer drill bit Max Quadro-L Vario - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill bit Max Quadro-L Vario

The perfect solution for reinforcements and hard materials, featuring a symmetrical head with four cutting edges and a Vario conveyor with core reinforcement.

See product details

Available in 60 versions
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
Significantly improved compatibility with reinforcements


The symmetrical 4 x 90° cutting edge geometry prevents the drill bit from hooking in or running off centre when striking e.g. reinforcements.



Noticeably quicker drilling


The advanced tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.



Perfect bore properties over the entire service life


Head geometry that is tailored to the drill bit diameter



Considerably improved drilling speed and dust removal while at the same time offering increased protection against breakage


Vario spiral conveyor with back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, high stability and maximum transmission of impact energy.



Optimum guidance in drilled hole


Drill bit with four cutting edges and diameter-optimised geometry to ensure that the bit is guided perfectly into the drilled hole.



Precise spot drilling


The special self-centring tip enables high-precision spot drilling.

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer. With long drill bit lengths, pre-drill using a short drill bit of the same diameter.