Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

4-CUTTER MAX HAMMER DRILL BITS

For detailed information, other images and documents, please select individual articles from the following table.

4-CUTTER MAX HAMMER DRILL BITS

X-shaped head geometry for improved running smoothness especially in hard aggregate and reinforced concrete (rebar).

See product details

Available in 47 versions
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
MAX Shaft


Two round grooves for axial fixation and three wedge grooves for a superior torque transferring. Suitable for electric hammers above 5Kg.



Increased durability


The strengthened carbide element with reinforcement phases ensures increased durability.



No hooking in


The drill bit tends to hook into reinforcement to a considerably lesser degree thanks to the head geometry with four cutting edges.

Notice

With long drill bit lengths, predrill with short drill bit of same diameter!