Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hand transfer pump with base plate

For detailed information, other images and documents, please select individual articles from the following table.

Hand transfer pump with base plate

Robust transfer pump made of aluminium, including a 0.5 m suction hose and a 0.5 m pressure hose.
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
  • Double connection with 600 ml per stroke

  • Suction and pressure side suitable for hoses with 10 and 15 mm inner diameter