For detailed information, other images and documents, please select individual articles from the following table.
SH 2000-S Pro hard hat
Comfortable hard hat with internal dial adjustment and pre-mounted 4-point chin strap
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Safe fit and maximum safety
- High-quality, four-point chin strap
- Extended downwards for neck protection
Optimal, quick width regulation thanks to rotary wheel system
Unobstructed upwards view thanks to short helmet peak
Very comfortable
- Six-point fabric lining and individually regulated ventilation openings on the front and back
- Low weight
Easy to combine with other equipment
- 30 mm insert pockets allow the fitting of hearing protection
- A retaining clip ensures that full-vision goggles and other add-on parts are securely attached with an elastic strap
Tested according to EN 397 with supplementary requirements
- Suitable for very low temperatures up to -30°C.
- Protects against metal splashes (MM = molten metal)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!