Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

TIGERFLEX H-130 heat protection glove
TIGERFLEX H-130 heat protection glove - 1
TIGERFLEX H-130 heat protection glove - 2
TIGERFLEX H-130 heat protection glove - 3
TIGERFLEX H-130 heat protection glove - 4
TIGERFLEX H-130 heat protection glove - 5
TIGERFLEX H-130 heat protection glove - 6

For detailed information, other images and documents, please select individual articles from the following table.

TIGERFLEX H-130 heat protection glove

Heat-resistant, robust work glove in an original TIGERFLEX design, also ideal for barbecue lovers
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
Combines heat protection and a TIGERFLEX design


  • Reliably protects against high temperatures, up to 350 °C for short periods of time

  • Let the fun begin after work: can also be used as a barbecue glove

  • Special, double-layer knitted material with heat-resistant, non-slip silicone coating in a TIGERFLEX design

  • Outstanding mechanical strength in terms of cut and abrasion resistance


Original TIGERFLEX coating


  • Excellent grip and optimised mechanical resistance

  • Exceptional, eye-catching design

  • Combines functionality and design