Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Heat-shrink crimp Y-branch connector butt connector
Heat-shrink crimp Y-branch connector butt connector - 1
Heat-shrink crimp Y-branch connector butt connector - 2
Heat-shrink crimp Y-branch connector butt connector - 3

For detailed information, other images and documents, please select individual articles from the following table.

Heat-shrink crimp Y-branch connector butt connector

Branch connections from one to two wires with same wire cross section.

See product details

Available in 4 versions
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
Transparent heat-shrink tubing


Straightforward visual monitoring of connection



Slimline design


Low space requirement



Shrinkage ratio of 4:1


Broad range of applications

Notice

Avoid localised overheating of the heat-shrink tubing.

RoHS-compliant