For detailed information, other images and documents, please select individual articles from the following table.
Heat-shrink crimp branch connector end connector
Branch connections from two to max. four wires
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Transparent heat-shrink tubing
Straightforward visual monitoring of connection
Slimline design
Low space requirement
Shrinkage ratio of 4:1
Broad range of applications
RoHS-compliant
Avoid localised overheating of the heat-shrink tubing!

No dust and moisture density
Can only be used in dry areas!

Dust- and moisture-proofcan be used everywhere!


The colour code on the
heat-shrink tubing provides the
crimp die.

melt adhesive can flow into the
spaces
Shrink the heat-shrink tubing end
until the spaces
are filled with
hot melt adhesive

RoHS-compliant
Dust-proof and damp-proof connections
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!