Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Thin-walled heat-shrink hose shrink rate 2:1 without internal adhesive
Thin-walled heat-shrink hose shrink rate 2:1 without internal adhesive - 1
Thin-walled heat-shrink hose shrink rate 2:1 without internal adhesive - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Thin-walled heat-shrink hose shrink rate 2:1 without internal adhesive

See product details

Available in 54 versions
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
Dimensions of dispenser box: approx. 163 x 50 x 172 mm