Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Heavy-duty combination pliers DIN ISO 5746
Heavy-duty combination pliers DIN ISO 5746 - 1
Heavy-duty combination pliers DIN ISO 5746 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Heavy-duty combination pliers DIN ISO 5746

Force-optimised pliers for gripping, holding and cutting soft to extremely hard wires and cables
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
  • Immense reduction of force required during cutting due to optimum leverage

  • High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces

  • Extra-long blade also suitable for thicker cables

  • Blades: Additional inductive hardening

  • Surface: Entirely polished and sealed with clear lacquer

  • Handle shells: PVC, double-dipped

  • Joint: Lap joint