Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

High-performance anchor with stud bolts W-HAZ-B/A4
High-performance anchor with stud bolts W-HAZ-B/A4 - 1
High-performance anchor with stud bolts W-HAZ-B/A4 - 2
High-performance anchor with stud bolts W-HAZ-B/A4 - 3

For detailed information, other images and documents, please select individual articles from the following table.

High-performance anchor with stud bolts W-HAZ-B/A4

Heavy-duty anchor for high loads in cracked and non-cracked concrete. Stainless steel A4

See product details

Available in 18 versions
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
  • High load-bearing capacities

  • Time-saving push-through installation

  • Immediate load-bearing capacity – no waiting

  • Torque-controlled expanding A4 stainless steel anchor
Proof of Performance
  • ETA-02/0031 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 1363-1:1999-10 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-02/0031)
Application area

Create the drill hole

Clean the drill hole

  • ETA-02/0031 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 1363-1:1999-10 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-02/0031)