Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

High-visibility fleece SINGLE COLOUR

For detailed information, other images and documents, please select individual articles from the following table.

High-visibility fleece SINGLE COLOUR

EN ISO 20471:2013, Class 3/2, 100 % polyester - 280 g/m²

See product details

Available in 7 versions
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
  • High level of thermal protection.

  • Fabric treated with anti-pilling agents

  • Elastic adjustment tensioners at the waist.

  • 2 waist pockets with zip and flap.

  • Inner lining made from breathable mesh.

  • Adjustable elasticated cuffs.
Notice

Max. wash temperature 40°C


Do not iron


Do not tumble dry