Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Sepa 39 series furniture hinge
Sepa 39 series furniture hinge - 1
Sepa 39 series furniture hinge - 2
Sepa 39 series furniture hinge - 3
Sepa 39 series furniture hinge - 4
Sepa 39 series furniture hinge - 5

For detailed information, other images and documents, please select individual articles from the following table.

Sepa 39 series furniture hinge

Recessed hinge for invisible door stop

See product details

Available in 2 versions
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
  • Can be used for round doors from a min. ∅ of 120 mm

  • For a material thickness of 11 mm and above

  • Load capacity with 2 hinges 12 kg, with 3 hinges 18 kg

Specified dimensions not binding. Subject to technical changes!