26 articles with 122 variations found
Seamless joints on doors up to 24-mm thick
For connecting two corner cabinet doors
Seamless joints on doors up to 22 mm thick
Hinge for stud structures, overlay
Built-in finger protection, does not open wider than ∅ 7 mm
Accommodates door thicknesses of up to 36 mm
For door thicknesses of 6 to 10 mm and door overlays of up to max. 25 mm (with zero protrusion up to max. 14 mm)
Flap overlay up to 19 mm
Rapid final assembly without drilling through glass
Hinge with automatic opening for handle-free fronts
With small ∅ 26 mm cup housing
The hinge system is concealed in the top and bottom of the cabinet
With integrated damping. Specially for aluminium profile frame doors
Hinge for stud structures, inset
All-round hinge for sophisticated and versatile door applications
With integrated damping
Tiomos hinge in NIGHT colour
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.