Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Tiomos Tipmatic Plus Click-on hinge

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Tiomos Tipmatic Plus Click-on hinge

Hinge with automatic opening for handle-free fronts

See product details

Available in 6 versions
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
  • Spring-assisted opening with very pleasant opening movement

  • Larger opening angle of up to 45° in conjunction with Tipmatic Plus pin
Notice

Tiomos Tipmatic Plus hinge functions only in conjunction with the magnetic push latch.