Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cross assembly jig
Cross assembly jig - 1
Cross assembly jig - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cross assembly jig
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
  • With two drill bushings with 5 mm ∅ in a 32 mm spacing grid

  • Edge distance 37 mm

  • Transfer of the mounting plate position to the hinge drilling jig via the scale

Specified dimensions not binding. Subject to technical changes!