Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Wind brace band tensioning system BL-WRB

For detailed information, other images and documents, please select individual articles from the following table.

Wind brace band tensioning system BL-WRB

For quick and easy installation of AT wind brace bands in widths 40 mm and 60 mm.

See product details

Available in 5 versions
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
Steel, blue galvanised



Application:


  • For wind brace bands AT of widths 40 and 60 mm

  • For rafters with widths between 60 and 100 mm


Benefits:


  • Clip-on locking system for quick and easy assembly

  • Easy to install even in cold weather

  • Large range

  • Easy retightening

  • Simple measurement

  • Approval of the ASSY 3.0 joist hanger screw for hardwood in accordance with ETA-11/0190 means it is also ideal for refurbishments.


Combinable components:


  • Clip for connecting the ends of two wind brace bands

  • Tensioner for use between two bands or for connecting to the anchor plate

  • Anchor plate connection not suitable for tensioning

  • Anchor plate for connecting to the rafter (60–100 mm)

  • Butterfly for connecting both sides of the wind brace band (rafter width 60, 80 or 100 mm)
Proof of Performance ETA-15/0043
Notice

The ETA-15/0043 and ETA-11/0190 specifications must be observed.



Available work documents:


Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.

ETA-15/0043