Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

DWD XP bracket set for adjustable wooden back panel
DWD XP bracket set for adjustable wooden back panel - 1
DWD XP bracket set for adjustable wooden back panel - 2
DWD XP bracket set for adjustable wooden back panel - 3

For detailed information, other images and documents, please select individual articles from the following table.

DWD XP bracket set for adjustable wooden back panel

See product details

Available in 2 versions
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
The height of the rear wall can be freely adjusted


Min 216 mm-max 261 mm

Specified dimensions are not binding. Subject to technical changes.