Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Flexxi hook connector
Flexxi hook connector - 1
Flexxi hook connector - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flexxi hook connector

Variable suspended connection, laterally moveable
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
  • Material: Fibre-glass reinforced polyamide

  • Load-bearing capacity 70 kg per pair, sturdy design

  • Can be moved from the side

  • ± 4 mm, highly flexible and plenty of compensation options

Specified dimensions not binding. Subject to technical changes!