Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hook-in connector
Hook-in connector - 1
Hook-in connector - 2
Hook-in connector - 3
Hook-in connector - 4
Hook-in connector - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hook-in connector

Hang up from above, from the front, from the side or flush.

See product details

Available in 2 versions
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
  • Firm hold, as the securing tangs become taut when suspended

  • Compensates installation tolerances

  • Adjustment range of the horizontal and vertical hook-in parts ± 1.5 mm

  • Variable mounting positions, as mounting is possible from above, from the front, from the side and flush with the surface

Specified dimensions not binding. Subject to technical changes.