Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hose clamp ABA Nova, W1

For detailed information, other images and documents, please select individual articles from the following table.

Hose clamp ABA Nova, W1

Clamp with a high, evenly distributed clamping force.

See product details

Available in 13 versions
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
  • Worm-drive housing with extra-short housing saddle

  • Particularly suitable for smaller hose diameters

  • Swedish quality steel

  • With rolled band edge and smooth band interior for a connection that protects the hose from damage

  • Mechanically locked without welding points

  • Complies with DIN 3017 and SS 2298 standards

  • Slotted hexagonal screw, 7 mm

  • Band width: 9 mm