Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hot glue gun HKP 220

For detailed information, other images and documents, please select individual articles from the following table.

Hot glue gun HKP 220

Especially powerful glue gun, ideal for all installation, repair, fixing and decoration work
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
Adjustable operating temperature


Melting point and processing temperature can vary from glue to glue. The HKP 220 allows the heating output to be matched and set according to the particular glue.



Exact dosing


The trigger can be set via a mechanical stroke limit so that exactly the same amount of glue is applied on each actuation.



Low-fatigue work


The long trigger promises ergonomically perfect handling. The stroke limit described above can also be used to set the distance from the trigger to the handle to suit the size of your own hand.