Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hot-melt edge adhesive pellets
Hot-melt edge adhesive pellets - 1
Hot-melt edge adhesive pellets - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hot-melt edge adhesive pellets

EVA-based hot-melt adhesive for universal use

See product details

Available in 1 version
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
Good running properties


  • Low-viscosity adjustment

  • Highly heat resistant

  • Very good after-flow properties without threading


For universal use


  • For use on all commercially available edge bonding machines

  • Rollers and slot nozzles available on request


Easy refills


Keeps joints moist.



Silicone-free

Notice

Hot-melt adhesives emit vapours even if the specified processing temperature is maintained. Unpleasant odours are often produced. If the prescribed processing temperatures are significantly exceeded over an extended period, there is also a risk of harmful decomposition products being produced. Measures must therefore be taken to eliminate vapours, e.g. by means of suitable extraction.


*Suitability depends on the specific properties of the edging material and the priming of it.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.