For detailed information, other images and documents, please select individual articles from the following table.
Door switch with proximity switch option With two sensors
The small size of the switch makes it easy to install in furniture
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
•Function 1 : on/off control for door (fronts) opening and closing.
•Function 2 : on/off for hand proximity control.
•Switching functions (door/proximity) via a button on the switch
•The use of two sensors allows the lighting to be switched on when any door leaf of the cabinet is opened or, in the case of the proximity function, enables lighting control from two locations
•Mounting of sensors in the rim of the cabinet (furniture) – mounting holes with a diameter of 10 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!