Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hexagon nut with clamping piece (all-metal) fine thread ISO 10513, steel, strength class 10, zinc flake, silver (ZFSHL)
Hexagon nut with clamping piece (all-metal) fine thread ISO 10513, steel, strength class 10, zinc flake, silver (ZFSHL) - 1
Hexagon nut with clamping piece (all-metal) fine thread ISO 10513, steel, strength class 10, zinc flake, silver (ZFSHL) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with clamping piece (all-metal) fine thread ISO 10513, steel, strength class 10, zinc flake, silver (ZFSHL)

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

Zinc-flake coatings are chromium(VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that have vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFHSL is as follows:



  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*

  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


The designation ZFSHL refers to the following corrosion coating:



  • Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient

  • Adjusted friction coefficient range from 0.09–0.14 μ due to top coat with integrated lubricating particles
Notice

ISO 10513 replaces DIN 980 with fine thread. There is some limited similarity (thread M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Standard thread included in ISO 7042 | Strength class 5 removed | ISO 10513 applies to the strength classes 8, 10, 12).