Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Slotted spring pin/clamping sleeve - slotted, lightweight design ISO 13337 spring steel plain
Slotted spring pin/clamping sleeve - slotted, lightweight design ISO 13337 spring steel plain - 1
Slotted spring pin/clamping sleeve - slotted, lightweight design ISO 13337 spring steel plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Slotted spring pin/clamping sleeve - slotted, lightweight design ISO 13337 spring steel plain

See product details

Available in 5 versions
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
Slotted spring pins and clamping sleeves are able to transfer large shearing forces. In addition, slotted spring pins and ISO 13337 clamping sleeves do not require any special installation conditions. An adjustment for the mounting bore is not absolutely necessary with clamping sleeves.